Overview
Mfr description
EDW-300X20 WHITE EXTENDO-DUCT HOSE 3"X20
Specifications
- Product TypesPolypropylene/Wire Reinforced Air Ducting Hose EDW
- StyleSelf-Supporting Ducting Hose
- TypeDucting Hose
- ApplicationAir Conditioning, Spot Cooling and Heating Systems, Clean room and Chemical Fume Exhaust, Ducting, Ventilation & Fume removal, Dust Control, Not for Liquid Handling Use, OEM Equipment Applications
- Manufacturer Upc Number822353010396
- ColorWhite
- Additional DetailsMade in the USA
- UPC_NO822353010396
- FeaturesPolypropylene Tube - Inert polypropylene material produces no off-gassing and is resistant to a wide variety of chemical fumes, making it ideal for a wide variety of clean room and fume exhaust applications. Extendible and Contractible - Hose extends easily and can be contracted to approximately one-third of full extended length for storage, shipping or where the full length is not required. Self-supporting - Unique construction allows the hose to maintain it shape and support itself once positioned. Steel Wire Helix - Coated steel wire provides strength and allows for use at higher temperatures without risk of hose deformation. Well suited for high cycle applications. Interlock construction - Two sections can be joined by twisting them together. No mender required. Phthalate Free.
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data