Motion
F02MSNPT2
Hose End - 1/8 in Hose ID, Male
Mi Item #10917446
MFR #F02MSNPT2
Price$64.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/8 in Hose ID, Male
Mi Item #10917446
MFR #F02MSNPT2

Mfr description
F02MSNPT2 MALE SWIVEL NUT -02 LLGR/SLGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.26/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    02
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.3000 in, 33.02 mm
  • Hose Dash Size
    02
  • Hose Inside Diameter
    1/8 in
  • Inside Diameter
    1/8 in, 3.20 mm
  • Thread Size
    1/8-27
  • Weight
    0.058 lbs
  • Width
    0.5000 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Mating Angle
    60 °
  • Seated Angle
    60 °
  • Swivel
    Swivel
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    82235322766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)