Specifications
Dimensions
- Weight0.29 lb
Details
- Additional DetailsSewer & Lateral Line Hose Fittings. Made in the USA.
- Manufacturer Upc Number822353190579
- ManufacturerName (description attribute)Kuriyama
- TypeFemale Fittings
- UPC_NO822353190579
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)