Specifications
Dimensions
- Weight0.36 lb
Details
- Additional DetailsSewer & Lateral Line Hose Fittings.•Made in the USA.
- Manufacturer Upc Number822353190616
- ManufacturerName (description attribute)Kuriyama
- Product TypesHose Mender
- TypeMender
- UPC_NO822353190616