Motion
F-1212-C624
F-1212-C624 3/4 in. Hose ID Size and 1.63 in. Q Flange 45º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917463
MFR #F-1212-C624
List Price$102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-1212-C624 3/4 in. Hose ID Size and 1.63 in. Q Flange 45º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917463
MFR #F-1212-C624

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$102.77/each for your price

Overview

Mfr description
F-1212-C624 4SH/R13 ALFCRMP NS CD62 45 E

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353124864
  • Product Types
    45° Flange 6000 PSI SAE J518 Code 62
  • UPC_NO
    822353124864
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text