Overview
Mfr description
F-1212-FJ9M 4SH/R13 ALFACRIMP NS JIC 90
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353124598
- Product Types90° JIC Female Swivel 37° Seat One Piece
- UPC_NO822353124598
- Weight1.01 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data