Motion
F-1216-FO45
F-1216-FO45 3/4 in. Hose ID Size and 1 7/16-12 F Thread Size (in. TPI) 45º ORFS Female
MI ITEM #10917492
MFR #F-1216-FO45
List Price$160.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-1216-FO45 3/4 in. Hose ID Size and 1 7/16-12 F Thread Size (in. TPI) 45º ORFS Female
MI ITEM #10917492
MFR #F-1216-FO45

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$160.71/each for your price

Overview

Mfr description
F-1216-FO45 4SH/R13 ALFACRIMP NS ORFS 45

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353124475
  • Product Types
    45° ORFS Female, One-Piece
  • UPC_NO
    822353124475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought