Overview
Mfr description
F-1616-CFL9 90 DEG SUPERCAT FLANGE
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353133774
- Product Types90° SUPERCAT Flange
- UPC_NO822353133774
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data