Motion
F-1616-FJ9M
F-1616-FJ9M 1 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) 90º JIC Female Swivel 37º Seat
MI ITEM #10917522
MFR #F-1616-FJ9M
List Price$150.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-1616-FJ9M 1 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) 90º JIC Female Swivel 37º Seat
MI ITEM #10917522
MFR #F-1616-FJ9M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$150.46/each for your price

Overview

Mfr description
F-1616-FJ9M 4SH/R13 ALFACRIMP NS JIC 90

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353124604
  • Product Types
    90° JIC Female Swivel 37° Seat One Piece
  • UPC_NO
    822353124604
  • Weight
    1.63 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text