Motion
F-1620-C62S
F-1620-C62S 1 in. Hose ID Size and 2.13 in. Q Flange SAE 6000 PSI J518 Code 62
MI ITEM #10917533
MFR #F-1620-C62S
List Price$116.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-1620-C62S 1 in. Hose ID Size and 2.13 in. Q Flange SAE 6000 PSI J518 Code 62
MI ITEM #10917533
MFR #F-1620-C62S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$116.48/each for your price

Overview

Mfr description
F-1620-C62S 4SH/R13 ALFCRMP NS CD62 FL S

Specifications

  • Type
    Flange SAE J518 Code 62
  • Working Pressure
    6000 psi
  • Coupling Connection Type
    Flange
  • Manufacturer Upc Number
    822353124932
  • Standards Met
    SAE J518
  • Weight
    1.72 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text