Overview
Mfr description
F-1620-CFL4 45 DEG SUPERCAT FLANGE
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353133750
- Product Types45° SUPERCAT Flange
- UPC_NO822353133750
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data