Motion
F-2020-C624
F-2020-C624 1 1/4 in. Hose ID Size and 2.13 in. Q Flange 45º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917560
MFR #F-2020-C624
List Price$207.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-2020-C624 1 1/4 in. Hose ID Size and 2.13 in. Q Flange 45º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917560
MFR #F-2020-C624

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$207.99/each for your price

Overview

Mfr description
F-2020-C624 45 DEG CODE 62 FLANGE

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353195291
  • Product Types
    45° Flange 6000 PSI SAE J518 Code 62
  • UPC_NO
    822353195291
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text