Motion
F-2020-FJ9M
F-2020-FJ9M 1 1/4 in. Hose ID Size and 1 5/8-12 F Thread Size (in. TPI) 90º JIC Female Swivel 37º Seat
MI ITEM #10917570
MFR #F-2020-FJ9M
List Price$187.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-2020-FJ9M 1 1/4 in. Hose ID Size and 1 5/8-12 F Thread Size (in. TPI) 90º JIC Female Swivel 37º Seat
MI ITEM #10917570
MFR #F-2020-FJ9M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$187.41/each for your price

Overview

Mfr description
F-2020-FJ9M FEMALE JIC SWIVEL 90 TUBE BE

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353192801
  • Product Types
    90° JIC Female Swivel 37° Seat One Piece
  • UPC_NO
    822353192801
  • Weight
    2.82 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text