Motion
F-2020-FO9M
F-2020-FO9M 1 1/4 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) 90º ORFS Female
MI ITEM #10917573
MFR #F-2020-FO9M
List Price$248.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F-2020-FO9M 1 1/4 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) 90º ORFS Female
MI ITEM #10917573
MFR #F-2020-FO9M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$248.50/each for your price

Overview

Mfr description
F-2020-FO9M FEMALE ORFS SWIVEL 90 TUBE B

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353192825
  • Product Types
    90° ORFS Female, One-Piece
  • UPC_NO
    822353192825
  • Weight
    2.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text