Overview
Mfr description
F-2024-C62S CODE 62 FLANGE
Specifications
- TypeFlange SAE J518 Code 62
- Working Pressure6000 psi
- Coupling Connection TypeFlange
- Manufacturer Upc Number822353195307
- Standards MetSAE J518
- Weight2.78 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data