Overview
Mfr description
F20MEND MENDER-20 SPOR + SLITH
Specifications
- Additional DetailsSewer & Lateral Line Hose Fittings.•Made in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353190678
- Product TypesHose Mender
- TypeMender
- UPC_NO822353190678
- Weight1.04 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data