Motion
F27MCRX100
F27MCRX100 "Spa Hose" FMCR™ Series 1 in. ID and 100 ft Standard Length PVC Suction Hose
MI ITEM #10917617
MFR #F27MCRX100
Price$3.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F27MCRX100 "Spa Hose" FMCR™ Series 1 in. ID and 100 ft Standard Length PVC Suction Hose
MI ITEM #10917617
MFR #F27MCRX100

Mfr description
F27MCRX100 TIGERFLEX SPA 1"X100' CREAM
  • Precision Controlled OD - Designed to be glued into Schedule 40 PVC fittings. Easy Installation - Ideal for working in confined areas. Permits installers to make smooth, tight turns. Requires fewer fittings than rigid pipe when plumbing a normal spa or hot tub application.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.78/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Cream
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Commonly Referred to as "Flex Pipe"
  • Manufacturer Upc Number
    822353022788
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Spa Hose FMCR™ Series PVC Suction Hose
  • Typical Applications
    Drain lines, Spa, pool and hot tub plumbing
  • UPC_NO
    822353022788
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)