Motion
F27MCRX50
Industrial Hose - 100 psi Working Pressure, Flex Pipe Type
Mi Item #10917618
MFR #F27MCRX50
Price$3.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 100 psi Working Pressure, Flex Pipe Type
Mi Item #10917618
MFR #F27MCRX50

Mfr description
F27MCRX50 TIGERFLEX SPA 1"X50' CREAM
  • Precision Controlled OD - Designed to be glued into Schedule 40 PVC fittings. Easy Installation - Ideal for working in confined areas. Permits installers to make smooth, tight turns. Requires fewer fittings than rigid pipe when plumbing a normal spa or hot tub application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.78/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Cream
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Flex Pipe
  • Manufacturer Upc Number
    822353022801
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Spa Hose FMCR™ Series PVC Suction Hose
  • Typical Applications
    Drain lines, Spa, pool and hot tub plumbing
  • UPC_NO
    822353022801
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)