Motion
F600X20
F600X20 Tiger Suction™ F™ Series 6 in. ID and 20 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #10917643
MFR #F600X20
Price$55.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F600X20 Tiger Suction™ F™ Series 6 in. ID and 20 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #10917643
MFR #F600X20

Mfr description
F600X20 TIGERFLEX "F" HOSE 6"X20'
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.63/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Transparent Construction (F Series only)
  • Manufacturer Upc Number
    822353013472
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ F™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353013472
  • Working Pressure
    40 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)