Overview
Mfr description
FA10MEND MENDER - 10 SHBK + SLITH
Specifications
- Additional DetailsSewer & Lateral Line Hose Fittings.•Made in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353190630
- Product TypesHose Mender
- TypeMender
- UPC_NO822353190630
- Weight0.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data