Overview
Mfr description
FAR08FS8 FEM SWIVL-08 LAGR + SLITH
Specifications
- Coupling Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353190692
- TypeFemale Fittings
- UPC_NO822353190692
- Weight0.39 lb
- Additional DetailsSewer & Lateral Line Hose Fittings. Made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data