Overview
Mfr description
FAR16FS16 FEM SWIVL - 16 SAOR HABU +
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353190739
- TypeFemale Fittings
- UPC_NO822353190739
- Weight0.89 lb
- Additional DetailsSewer & Lateral Line Hose Fittings. Made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data