Motion
FCAL150
Elbow & Straight Adapter - Straight
MI ITEM #10917661
MFR #FCAL150
Price$39.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
MI ITEM #10917661
MFR #FCAL150

Mfr description
FCAL150 ALUM FC 1-1/2" COMPRSSN Q-CPLR
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.66/pc

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • Size
    1 1/2
  • Weight
    0.52 lb

Details

  • Application
    Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Compression
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Compression
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Manufacturer Upc Number
    822353031704
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part FC Male Adapter x Compression
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353031704
  • With Screen
    No
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)