Motion
FL-AL-A200
Elbow & Straight Adapter - Straight
Mi Item #10917694
MFR #FL-AL-A200
Price$68.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10917694
MFR #FL-AL-A200

Mfr description
FL-AL-A200 ALUM 2"ADPTR X 150# ASA FLANG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Size
    2
  • Weight
    3.05 lb

Details

  • Application
    Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type 2
    Flange
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Flanged
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Manufacturer Upc Number
    822353163252
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Adapter x 150# ASA Flange Drilling
  • Standards Met
    A-A-59326
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353163252
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)