Motion
FLEXOR RIG-32

KURIYAMA OF AMERICA
FLEXOR RIG-32

FLEXOR RIG-32 Flexor Rig™ 2 in. ID Slim Hole Rotary Drilling Hose
Mi Item #10917701
MFR #FLEXOR RIG-32
Price$76.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
FLEXOR RIG-32

FLEXOR RIG-32 Flexor Rig™ 2 in. ID Slim Hole Rotary Drilling Hose
Mi Item #10917701
MFR #FLEXOR RIG-32

Mfr description
FLEXOR RIG-32 SLIM HOLE ROTARY HOSE 2" I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.88/ft

Specifications

Details

  • Additional Details
    Flexor Rig™ - Spiral Construction. MSHA IC-152/16 approved flame resistance
  • Application
    Rotary Hose, Specially Designed for use in Portable, Work-Over and Seismograph Drilling Rigs.
  • Hose Covering Material
    Minetuff Abrasion, Ozone, Hydrocarbon and Flame Resistant Synthetic Pin Pricked Rubber.
  • Hose Type
    Braided
  • Manufacturer Upc Number
    822353153536
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexor Rig™ Slim Hole Rotary Drilling Hose
  • Type
    Slim Hole Rotary Drilling Hose
  • UPC_NO
    822353153536
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)