Motion
FNS200
Quick Disconnect Accessories - Type 304 Stainless Steel Material
Mi Item #10917721
MFR #FNS200
Price$24.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Accessories - Type 304 Stainless Steel Material
Mi Item #10917721
MFR #FNS200

Mfr description
FNS200 2" FUNNEL STRAINER 304 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/pc

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.08 lb

Details

  • Additional Details
    Funnel Strainer is made of 304 stainless steel and offers a unique one-piece design which includes a pre-attached buna gasket for better sealing and ease of assembly. It is designed to be used with female quick-acting couplings.
  • Manufacturer Upc Number
    822353167762
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Type 304 Stainless Steel
  • Product Types
    Funnel Strainer
  • Type
    Funnel Strainer
  • UPC_NO
    822353167762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)