Motion
FT400X60
FT400X60 FT™ Series 4 in. ID and 60 ft Standard Length Heavy Duty Food Grade PVC Suction Hose
Mi Item #10917731
MFR #FT400X60
Price$41.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FT400X60 FT™ Series 4 in. ID and 60 ft Standard Length Heavy Duty Food Grade PVC Suction Hose
Mi Item #10917731
MFR #FT400X60

Mfr description
FT400X60 TIGERFLEX "FT" HOSE 4"X60'
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.07/ft

Specifications

Details

  • Color
    Clear PVC Construction
  • Hose Type
    Food Grade Liquids Such as Potable Water, Beer, Wine and Juice
  • Manufacturer Upc Number
    822353017081
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    FT™ Series Heavy Duty Food Grade PVC Suction Hose
  • Typical Applications
    Food grade liquids such as milk, beer, wine and juice, Food grade material handling - standard duty, Ice transfer, Milk and dairy product transfer, Poultry processing, Water suction - heavy duty
  • UPC_NO
    822353017081
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)