Overview
Mfr description
FT500X100 TIGERFLEX "FT" HOSE 5"X100'
- Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
Specifications
- Product TypesFT™ Series Heavy Duty Food Grade PVC Suction Hose
- Hose TypeFood Grade Liquids Such as Potable Water, Beer, Wine and Juice
- Working Pressure40 psi
- ManufacturerName (description attribute)Kuriyama
- ColorClear PVC Construction
- Typical ApplicationsFood grade liquids such as milk, beer, wine and juice, Food grade material handling - standard duty, Ice transfer, Milk and dairy product transfer, Poultry processing, Water suction - heavy duty
- Manufacturer Upc Number822353017104
- UPC_NO822353017104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data