Motion
FV300
FV300 3 in. Size Foot Valve
MI ITEM #10917738
MFR #FV300
Price$123.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FV300 3 in. Size Foot Valve
MI ITEM #10917738
MFR #FV300

Mfr description
FV300 FOOT VALVE IRON 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.65/pc

Specifications

Dimensions

  • Size
    3 in
  • Weight
    9.00 lb

Details

  • Additional Details
    Kuriyama foot valves are made of cast iron and come with a neoprene flapper valve assembly. Threads are NPT; bolts and nuts are plated steel. Designed for use in irrigation and other pumping applications where water may be dirty due to silt and sand to prevent passage of contaminants to the pump.
  • Body Material
    Cast Iron
  • Manufacturer Upc Number
    822353160787
  • Maximum Operating Pressure
    100 psi
  • Port Connection Type
    NPT
  • Type
    Foot Valves
  • UPC_NO
    822353160787

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)