Motion
FV400
FV400 4 in. Size Foot Valve
MI ITEM #10917739
MFR #FV400
Your Price$253.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FV400 4 in. Size Foot Valve
MI ITEM #10917739
MFR #FV400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.19/pc(List $349.40)

Overview

Mfr description
FV400 FOOT VALVE IRON 4"

Specifications

  • Body Material
    Cast Iron
  • Maximum Operating Pressure
    100 psi
  • Port Connection Type
    NPT
  • Size
    4 in
  • Type
    Foot Valves
  • Weight
    17.90 lb
  • Manufacturer Upc Number
    822353160794
  • UPC_NO
    822353160794
  • Additional Details
    Kuriyama foot valves are made of cast iron and come with a neoprene flapper valve assembly. Threads are NPT; bolts and nuts are plated steel. Designed for use in irrigation and other pumping applications where water may be dirty due to silt and sand to prevent passage of contaminants to the pump.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought