Motion
FV600
FV600 6 in. Size Foot Valve
MI ITEM #10917740
MFR #FV600
List Price$739.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FV600 6 in. Size Foot Valve
MI ITEM #10917740
MFR #FV600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.93/pc for your price

Overview

Mfr description
FV600 FOOT VALVE IRON 6"

Specifications

  • Body Material
    Cast Iron
  • Port Connection Type
    NPT
  • Size
    6 in
  • Type
    Foot Valves
  • Weight
    46.60 lb
  • Manufacturer Upc Number
    822353160800
  • UPC_NO
    822353160800
  • Additional Details
    Kuriyama foot valves are made of cast iron and come with a neoprene flapper valve assembly. Threads are NPT; bolts and nuts are plated steel. Designed for use in irrigation and other pumping applications where water may be dirty due to silt and sand to prevent passage of contaminants to the pump.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text