Motion
GC-C400X100
Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type
Mi Item #10917750
MFR #GC-C400X100
Price$28.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type
Mi Item #10917750
MFR #GC-C400X100

Mfr description
GC-C400X100 GC-C CLEAR/BLACK HELIX 4"X10
  • Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Phthalate Free Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Allows for easier unwinding and winding on hose reels. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.60/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353077887
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Ground Cover GC-C™ Series Heavy Duty Polyurethane Lined Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Material handling - heavy duty abrasive, Mulch, bark, wood chips and other surfacing material delivery, Soil, seed and compost delivery
  • UPC_NO
    822353077887
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)