Motion
GEN100
GEN100 1 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917801
MFR #GEN100
List Price$5.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEN100 1 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917801
MFR #GEN100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.33/pc for your price

Overview

Mfr description
GEN100 GROOVED END STEEL NIPPLE 1"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Plain Steel
  • End Type 2
    Grooved
  • Size
    1
  • Manufacturer Upc Number
    822353168912
  • UPC_NO
    822353168912
  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Type
    Hose Nipple
  • Weight
    0.58 lb
  • Working Pressure
    125 psi
  • Product Types
    Hose Nipple (Plain Steel) Grooved End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text