Motion
GEN1000
GEN1000 10 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917802
MFR #GEN1000
List Price$411.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEN1000 10 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917802
MFR #GEN1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$411.45/pc for your price

Overview

Mfr description
GEN1000 GROOVED END STEEL NIPPLE 10"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Plain Steel
  • End Type 2
    Grooved
  • Size
    10
  • Manufacturer Upc Number
    822353169001
  • UPC_NO
    822353169001
  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Type
    Hose Nipple
  • Weight
    26.14 lb
  • Working Pressure
    50 psi
  • Product Types
    Hose Nipple (Plain Steel) Grooved End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text