Motion
GEN1200
Hose & Tubing Accessory - Steel Material, 12 in Hose ID
Mi Item #10917803
MFR #GEN1200
Price$766.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Steel Material, 12 in Hose ID
Mi Item #10917803
MFR #GEN1200

Mfr description
GEN1200 GROOVED END STEEL NIPPLE 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.07/pc

Specifications

Dimensions

  • End 1 Size
    12.0000 in
  • End 2 Size
    12.0000 in
  • Hose Dash Size
    192
  • Hose Diameter
    12.0000 in
  • Hose Inside Diameter
    12 in
  • Inside Diameter
    12.0000 in, 190.50 mm
  • SAE Size
    -192
  • Size
    12
  • Weight
    39.82 lb

Details

  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Application
    Low pressure suction and discharge applications
  • Compatible Banding Types
    ClampedCrimped
  • Configuration
    Straight
  • Connection 1 Short Name
    Grooved
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Grooved
  • End 1 Style
    Grooved
  • End Type 2
    Grooved
  • Fitting Connection Family
    Grooved
  • Fitting Type
    Hose Nipple
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    GEN1200
  • Manufacturer Compatibility
    Kuriyama
  • Manufacturer Upc Number
    822353169018
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    50 psi
  • Maximum Working Pressure
    50 psi, 3.4 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple (Plain Steel) Grooved End
  • Seal Type
    Grooved
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Grooved
  • Thread Type
    Grooved
  • Type
    Hose Nipple
  • UPC_NO
    822353169018
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)