Motion
GEN150
Hose & Tubing Accessory - Steel Material, 1-1/2 in Hose ID
Mi Item #10917805
MFR #GEN150
Price$8.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Steel Material, 1-1/2 in Hose ID
Mi Item #10917805
MFR #GEN150

Mfr description
GEN150 GROOVED END STEEL NIPPLE 1 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/pc

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1 1/2
  • Weight
    0.86 lb

Details

  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Application
    Low pressure suction and discharge applications
  • Configuration
    Straight
  • End Type 2
    Grooved
  • Manufacturer Upc Number
    822353168936
  • Material
    Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Product Types
    Hose Nipple (Plain Steel) Grooved End
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Type
    Hose Nipple
  • UPC_NO
    822353168936
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)