Motion
GEN400
Hose & Tubing Accessory - Steel Material, 4 in Hose ID
Mi Item #10917807
MFR #GEN400
Price$31.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Steel Material, 4 in Hose ID
Mi Item #10917807
MFR #GEN400

Mfr description
GEN400 GROOVED END STEEL NIPPLE 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.78/pc

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4
  • Weight
    3.88 lb

Details

  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Application
    Low pressure suction and discharge applications
  • Configuration
    Straight
  • End Type 2
    Grooved
  • Fitting Shape
    Nipple
  • Manufacturer Upc Number
    822353168974
  • Material
    Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Hose Nipple (Plain Steel) Grooved End
  • Standards Met
    ASTM A53 B
  • Type
    Hose Nipple
  • UPC_NO
    822353168974
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)