Motion
GEN600
GEN600 6 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917808
MFR #GEN600
List Price$140.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEN600 6 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10917808
MFR #GEN600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.62/pc for your price

Overview

Mfr description
GEN600 GROOVED END STEEL NIPPLE 6"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Plain Steel
  • End Type 2
    Grooved
  • Size
    6
  • Manufacturer Upc Number
    822353168981
  • UPC_NO
    822353168981
  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Type
    Hose Nipple
  • Weight
    14.60 lb
  • Working Pressure
    75 psi
  • Product Types
    Hose Nipple (Plain Steel) Grooved End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text