Motion
3H DIRECT 4OZ TUBE

LUBRIPLATE LUBRICANTS CO
3H DIRECT 4OZ TUBE

3H Grease - Petroleum-Based, Inorganic Grease Composition, 2 NLGI Grade, 4 oz Size, Tube Container, White Color, Food Grade
Mi Item #10917849
MFR #3H DIRECT 4OZ TUBE
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
3H DIRECT 4OZ TUBE

3H Grease - Petroleum-Based, Inorganic Grease Composition, 2 NLGI Grade, 4 oz Size, Tube Container, White Color, Food Grade
Mi Item #10917849
MFR #3H DIRECT 4OZ TUBE

Mfr description
L0174-082 3H DIRECT, 12/4 OZ TUBES
  • NSF 3H Registered
  • NSF H1 Registered
  • Suitable for applications with direct contact to food
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Container Size
    4 oz
  • NLGI Grade
    2
  • Overall Height
    7.5 in
  • Overall Length
    8.25 in
  • Overall Width
    6.25 in
  • Shelf Life
    4 yr
  • Weight
    5 lbs

Details

  • Application
    Food applications where contact with edible product is possible
  • Base Type
    Inorganic
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Petroleum-Based, Inorganic Grease
  • Container Type
    Tube
  • Dropping Point
    260°C/500 °F
  • Flash Point
    246°C/474 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215517444
  • MSDS ID Number
    5230
  • Oil Type
    USP White Mineral
  • Package Qty
    12
  • Series
    3H DIRECT
  • UPC_NO
    089215517444
  • Viscosity
    75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)