Motion
SYN-FG SDO 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 1GAL JUG

SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 1 gal Size, Jug Container, Food Grade
MI ITEM #10917851
MFR #SYN-FG SDO 1GAL JUG
Price$92.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 1GAL JUG

SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 1 gal Size, Jug Container, Food Grade
MI ITEM #10917851
MFR #SYN-FG SDO 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.31/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    1 yr
  • Weight
    42 lbs

Details

  • Application
    Chains, slides, bearings, cams, tracks, ways, pneumatic cylinders, open gears, fasteners, slicer blades, and many other lubricated machine components on food and pharmaceutical packaging/processing machinery
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Jug
  • Dropping Point
    590 °F
  • Flash Point
    232°C/450 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215257018
  • MSDS ID Number
    5309
  • Oil Type
    Polyalkylene Glycol
  • Package Qty
    4
  • Series
    SYN-FG SDO
  • UPC_NO
    089215257018

Overview

Mfr description
L0570-057 SYN-FG SDO, 4/1 GAL JUGS SYNTH
  • NSF H1 Registered
  • Dissolves Sugar, Lubricates & Prevents Sugar Buildup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought