Motion
SYN-FG SDO 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 5GAL PAIL

SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Food Grade
Mi Item #10917853
MFR #SYN-FG SDO 5GAL PAIL
Price$458.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN-FG SDO 5GAL PAIL

SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Food Grade
Mi Item #10917853
MFR #SYN-FG SDO 5GAL PAIL

Mfr description
L0570-060 SYN-FG SDO, 5 GAL PAIL SYNTH
  • NSF H1 Registered
  • Dissolves Sugar, Lubricates & Prevents Sugar Buildup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$458.75/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    1 yr
  • Weight
    48 lbs

Details

  • Application
    Chains, slides, bearings, cams, tracks, ways, pneumatic cylinders, open gears, fasteners, slicer blades, and many other lubricated machine components on food and pharmaceutical packaging/processing machinery
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Dropping Point
    450 °F
  • Flash Point
    232°C/450 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215557004
  • MSDS ID Number
    5309
  • Oil Type
    Polyalkylene Glycol
  • Package Qty
    1
  • Series
    SYN-FG SDO
  • UPC_NO
    089215557004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)