Motion
SYN-FG SDO DRUM
SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #10917854
MFR #SYN-FG SDO DRUM
Price$5,229.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN-FG SDO Grease - Synthetic-Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #10917854
MFR #SYN-FG SDO DRUM

Mfr description
L0570-062 SYN-FG SDO, DRUM SYNTHETIC
  • NSF H1 Registered
  • Dissolves Sugar, Lubricates & Prevents Sugar Buildup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,229.80/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    1 yr
  • Weight
    539 lbs

Details

  • Application
    Chains, slides, bearings, cams, tracks, ways, pneumatic cylinders, open gears, fasteners, slicer blades, and many other lubricated machine components on food and pharmaceutical packaging/processing machinery
  • Base Type
    Lithium Complex
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Dropping Point
    450 °F
  • Flash Point
    232°C/450 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215557014
  • MSDS ID Number
    5309
  • Oil Type
    Polyalkylene Glycol
  • Package Qty
    1
  • Series
    SYN-FG SDO
  • UPC_NO
    089215557014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)