Motion
L1018-062
Grease - Synthetic-Based Fluid Composition, Drum Container, Food Grade
Mi Item #10917856
MFR #L1018-062
Price$34,124.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Synthetic-Based Fluid Composition, Drum Container, Food Grade
Mi Item #10917856
MFR #L1018-062

Mfr description
L1018-062 SYNXTREME HT BN MAX, DRUM
  • NSF H1 Registered
  • Excellent conveyor chain lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,124.37/each

Specifications

Dimensions

  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    480 lbs

Details

  • Application
    Food processing applications where temperatures exceed 600 F.
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215003983
  • MSDS ID Number
    5262
  • Oil Type
    Synthetic esther
  • Package Qty
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)