Motion
GJM-125
Hose End - Ductile Iron Material, 1-1/4 in Hose ID, Male
Mi Item #10917866
MFR #GJM-125
Price$21.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 1-1/4 in Hose ID, Male
Mi Item #10917866
MFR #GJM-125

Mfr description
GJM-125 1-1/4" MALE PIPE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1.2500 in
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4 NPT
  • Weight
    1.28 lbs

Details

  • Additional Details
    Designed for use in medium to high-pressure applications using steam, air, and fluids., The metal-to-metal design provides for optimum sealing at high temperatures., Used in conjunction with interlocking bolt clamps., Couplings with hose barbs come with an interlocking collar to connect with the interlocking bolt clamps.
  • Application
    Steam, Air, Fluids
  • Coating
    Plated
  • Compatible Banding Types
    Interlocking Bolt Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Steam, Air, Fluids
  • Manufacturer Catalog Number
    GJM-125
  • Manufacturer Compatibility
    Kuriyama
  • Material
    Ductile Iron
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Maximum Working Pressure
    600 psi
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Seal Material
    Metal
  • Seal Type
    NPT
  • Standards Met
    ASTM A536, Grade 65/45/12
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male Pipe Stem (NPT)
  • UPC_NO
    822353132241
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)