Motion
GMS-050
Hose End - Ductile Iron Material, 1/2 in Hose ID, Male
Mi Item #10917901
MFR #GMS-050
Price$14.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 1/2 in Hose ID, Male
Mi Item #10917901
MFR #GMS-050

Mfr description
GMS-050 1/2" MALE SPD W/BRASS SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.21/pc

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Weight
    0.29 lbs

Details

  • Application
    Steam, Air, Fluids
  • Coating
    Plated
  • Compatible Banding Types
    Interlocking Bolt Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    NPS
  • Connection Type
    NPT, NPS
  • End 1 Style
    NPT, NPS
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT, NPS
  • Fitting Type
    Ground Joint
  • For Use With
    Steam, Air, Fluids
  • Manufacturer Catalog Number
    GMS-050
  • Material
    Ductile Iron
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Male Spud
  • Seal Material
    Copper
  • Seal Type
    Copper
  • Standards Met
    ASTM A536, Grade 65/45/12
  • Style
    Copper Sealing
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT, NPS
  • Type
    Ground Joint Male Spud
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)