Motion
GMS-125
Hose End - Ductile Iron Material, 1-1/4 in Hose ID, Male
Mi Item #10917903
MFR #GMS-125
Price$38.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 1-1/4 in Hose ID, Male
Mi Item #10917903
MFR #GMS-125

Mfr description
GMS-125 1-1/4" MALE SPD W/BRASS SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.85/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    1.43 lbs

Details

  • Application
    Steam, Air, Fluids
  • Coating
    Plated
  • Configuration
    Straight
  • Connection Type
    NPT x NPS
  • End 1 Style
    NPT x NPS
  • End Gender
    Male
  • Material
    Ductile Iron
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Maximum Working Pressure
    600 psi
  • Seal Material
    Metal
  • Seal Type
    Copper
  • Standards Met
    ASTM A536, Grade 65/45/12
  • Style
    Copper Sealing
  • Thread Type
    NPT x NPS
  • Type
    Ground Joint Male Spud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)