Motion
GMS-150
Hose End - Ductile Iron Material, Male
Mi Item #10917904
MFR #GMS-150
Price$46.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, Male
Mi Item #10917904
MFR #GMS-150

Mfr description
GMS-150 1-1/2" MALE SPD W/BRASS SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/pc

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Size
    1.5000 in
  • Weight
    1.7 lbs

Details

  • Application
    Steam, Air, Water, Fluids
  • Coating
    Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    NPS
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    Ground Joint
  • Material
    Ductile Iron
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Maximum Working Pressure
    600 psi
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Copper
  • Seal Type
    Copper
  • Standards Met
    ASTM A536, Grade 65/45/12
  • Style
    Copper Sealing
  • Thread Standard
    NPT
  • Type
    Ground Joint Male Spud
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)