Motion
GRN075
Hose End - Glass Reinforced Nylon Material, 3/4 in Hose ID, Male
Mi Item #10917906
MFR #GRN075
Price$4.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Glass Reinforced Nylon Material, 3/4 in Hose ID, Male
Mi Item #10917906
MFR #GRN075

Mfr description
GRN075 G-R NYLON 3/4" HOSE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4 NPT
  • Weight
    0.06 lbs

Details

  • Additional Details
    Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    Hose Nipple
  • Manufacturer Catalog Number
    GRN075
  • Manufacturer Compatibility
    Kuriyama
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.62 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)