Motion
GRN150
Hose End - Glass Reinforced Nylon Material, 1-1/2 in Hose ID
Mi Item #10917908
MFR #GRN150
Price$6.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Glass Reinforced Nylon Material, 1-1/2 in Hose ID
Mi Item #10917908
MFR #GRN150

Mfr description
GRN150 G-R NYLON 1-1/2" HOSE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.71/pc

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Thread Size
    1-1/2 in
  • Weight
    0.13 lbs

Details

  • Additional Details
    Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPT
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Product Types
    Hose Nipple
  • Thread Type
    NPT
  • Type
    Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)