Motion
GT350X50
Industrial Hose - 3-1/2 in Inner Diameter, 4 psi Working Pressure
MI ITEM #10917913
MFR #GT350X50
Price$11.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3-1/2 in Inner Diameter, 4 psi Working Pressure
MI ITEM #10917913
MFR #GT350X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.41/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3-1/2 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Manufacturer Upc Number
    822353066904
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GT™ Series PVC Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • UPC_NO
    822353066904
  • Working Pressure
    4 psi

Overview

Mfr description
GT350X50 TIGERFLEX GT HOSE 3-1/2"X50'
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought